Motion
06872626

Made in USA
06872626

1/2-13 Lobed Shoulder Swivel Pad Tip Steel Thumb Screw - 4-5/8" OAL, 2-1/2" Head Diam x 1-1/8" Head Height, Black Oxide Finish
Mi Item #11679718
MFR #06872626
Price$34.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06872626

1/2-13 Lobed Shoulder Swivel Pad Tip Steel Thumb Screw - 4-5/8" OAL, 2-1/2" Head Diam x 1-1/8" Head Height, Black Oxide Finish
Mi Item #11679718
MFR #06872626

Mfr description
06872626 06872626 1/2-13 X 3-5/8 HAND KN
  • Lobed head types have rounded points protruding from the core of the head
  • The valleys between the points allow for easy gripping and tightening by hand
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.03/each

Specifications

Dimensions

  • Head Diameter
    2-1/2 in
  • Head Height
    1.1250 in
  • Length
    4-5/8 in
  • Thread Size
    1/2-13
  • Tip Diameter
    7/8 in
  • Tip Length
    3/8 in

Details

  • Finish Coating
    Black Oxide
  • Head Material
    Steel
  • Head Type
    Lobed
  • Material
    Steel
  • Thread Standard
    UNC
  • Tip Material
    Steel
  • Tip Swivel Angle
    10.00
  • Tip Type
    Swivel Pad
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)