Motion
06872634

Made in USA
06872634

1/2-13 Lobed Shoulder Swivel Pad Tip Steel Thumb Screw - 5-3/8" OAL, 2-1/2" Head Diam x 1-1/8" Head Height, Black Oxide Finish
MI ITEM #11679719
MFR #06872634
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06872634

1/2-13 Lobed Shoulder Swivel Pad Tip Steel Thumb Screw - 5-3/8" OAL, 2-1/2" Head Diam x 1-1/8" Head Height, Black Oxide Finish
MI ITEM #11679719
MFR #06872634

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06872634 06872634 1/2-13 X 4-3/8 HAND KN
  • Lobed head types have rounded points protruding from the core of the head
  • The valleys between the points allow for easy gripping and tightening by hand
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    1/2-13
  • Length
    5-3/8 in
  • Material
    Steel
  • Finish Coating
    Black Oxide
  • Head Diameter
    2-1/2 in
  • Head Height
    1.1250 in
  • Head Type
    Lobed
  • Head Material
    Steel
  • Thread Standard
    UNC
  • Tip Diameter
    7/8 in
  • Tip Length
    3/8 in
  • Tip Material
    Steel
  • Tip Type
    Swivel Pad
  • Tip Swivel Angle
    10.00

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought