Motion
06872808

Made in USA
06872808

400 Piece, Extension, Compression, Torsion, Barrel & Cone Spring Assortment, 50 Sizes, 13/64 to 3/4" Outside Diam Range
MI ITEM #11679720
MFR #06872808
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06872808

400 Piece, Extension, Compression, Torsion, Barrel & Cone Spring Assortment, 50 Sizes, 13/64 to 3/4" Outside Diam Range
MI ITEM #11679720
MFR #06872808

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06872808 06872808 400 PC SPRING ASST SPR

Specifications

  • Number Of Pieces
    400
  • Number Of Sizes
    50
  • Outside Diameter Range
    13/64 - 3/4
  • Type
    Extension, Compression, Torsion, Barrel & Cone

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought