Motion
06873723

Made in USA
06873723

Extension Spring - 0.7500 in OD, 17.5500 lb/in Spring Rate, 3-1/16 in Max Extended Length, 44.2400 lb Max Working Load
MI ITEM #11679731
MFR #06873723
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06873723

Extension Spring - 0.7500 in OD, 17.5500 lb/in Spring Rate, 3-1/16 in Max Extended Length, 44.2400 lb Max Working Load
MI ITEM #11679731
MFR #06873723

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Extended Length
    3-1/16 in
  • Maximum Working Load
    44.2400 lb
  • Outside Diameter
    0.7500 in
  • Overall Length
    5-1/2 in

Details

  • Spring Rate
    17.5500 lb/in
  • Spring Type
    Extension Spring

Overview

Mfr description
06873723 06873723 .105 3/4X5 1/2 EXT. WI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought