Motion
06878011

Made in USA
06878011

300 Piece, 1/4 to 1-1/4", Steel, Snap External Retaining Ring Assortment Includes Compartmented Case
Mi Item #11679732
MFR #06878011
Price$86.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06878011

300 Piece, 1/4 to 1-1/4", Steel, Snap External Retaining Ring Assortment Includes Compartmented Case
Mi Item #11679732
MFR #06878011

Mfr description
06878011 06878011 SNAP RING ASST. MAINTE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.40/each

Specifications

Dimensions

  • Maximum Nominal Size
    1-1/4 in
  • Minimum Nominal Size
    1/4 in
  • Nominal Sizes Included
    1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 3/4 in, 13/16 in, 7/8 in, 1 in, 1-1/4

Details

  • Includes
    Compartmented Case
  • Material
    Steel
  • Number Of Pieces
    300
  • Type
    Snap External Retaining Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)