Motion
06878037

Made in USA
06878037

265 Piece, 1/8 to 7/8", Steel, E Style External Retaining Ring Assortment Includes Compartmented Case, Specification Labels
Mi Item #11679733
MFR #06878037
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06878037

265 Piece, 1/8 to 7/8", Steel, E Style External Retaining Ring Assortment Includes Compartmented Case, Specification Labels
Mi Item #11679733
MFR #06878037

Mfr description
06878037 06878037 E CLIP ASST. MAINTENAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Nominal Size
    7/8 in
  • Minimum Nominal Size
    1/8 in
  • Nominal Sizes Included
    1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in, 3/4 in, 7/8

Details

  • Includes
    Compartmented Case, Specification Labels
  • Material
    Steel
  • Number Of Pieces
    265
  • Type
    E Style External Retaining Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)