Motion
06878102

Made in USA
06878102

150 Piece, 1/2 to 1-3/4", SpRing Assortment Steel, Snap Internal Retaining Ring Assortment Includes Compartmented Case
MI ITEM #11679736
MFR #06878102
Price$67.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06878102

150 Piece, 1/2 to 1-3/4", SpRing Assortment Steel, Snap Internal Retaining Ring Assortment Includes Compartmented Case
MI ITEM #11679736
MFR #06878102

Mfr description
06878102 06878102 HOUSING RING MAINTENAN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$67.25/each

Specifications

Dimensions

  • Maximum Nominal Size
    1-3/4 in
  • Minimum Nominal Size
    1/2 in
  • Nominal Sizes Included
    1/2 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 1 in, 1-1/16 in, 1-1/8 in, 1-1/4 in, 1-3/8 in, 1-1/2 in, 1-5/8 in, 1-3/4

Details

  • Includes
    Compartmented Case
  • Material
    Spring Steel
  • Number Of Pieces
    150
  • Type
    Snap Internal Retaining Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)