Motion
06885081

Made in USA
06885081

565 Piece, 1/8 to 3/4", Steel, E Style External Retaining Ring Assortment Includes Compartmented Case
Mi Item #11679737
MFR #06885081
Price$136.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06885081

565 Piece, 1/8 to 3/4", Steel, E Style External Retaining Ring Assortment Includes Compartmented Case
Mi Item #11679737
MFR #06885081

Mfr description
06885081 06885081 HEAVY/STANDARD E-CLIP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$136.85/each

Specifications

Dimensions

  • Maximum Nominal Size
    3/4 in
  • Minimum Nominal Size
    1/8 in
  • Nominal Sizes Included
    1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in, 3/4

Details

  • Includes
    Compartmented Case
  • Material
    Steel
  • Number Of Pieces
    565
  • Type
    E Style External Retaining Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)