Motion
06885107

Made in USA
06885107

337 Piece, 3/8 to 3", SpRing Assortment Steel, Snap Internal Retaining Ring Assortment Includes Compartmented Case
Mi Item #11679738
MFR #06885107
Price$214.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06885107

337 Piece, 3/8 to 3", SpRing Assortment Steel, Snap Internal Retaining Ring Assortment Includes Compartmented Case
Mi Item #11679738
MFR #06885107

Mfr description
06885107 06885107 HOUSING RING ASST337PC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$214.03/each

Specifications

Dimensions

  • Maximum Nominal Size
    3 in
  • Minimum Nominal Size
    3/8 in
  • Nominal Sizes Included
    3/8 in, 7/16 in, 1/2 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 1 in, 1-1/16 in, 1-1/8 in, 1-1/4 in, 1-3/8 in, 1-1/2 in, 1-5/8 in, 1-3/4

Details

  • Includes
    Compartmented Case
  • Material
    Spring Steel
  • Number Of Pieces
    337
  • Type
    Snap Internal Retaining Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)