Motion
06885123

Made in USA
06885123

444 Piece, 1/4 to 3", SpRing Assortment Steel, Snap External Retaining Ring Assortment Includes Compartmented Case
MI ITEM #11679739
MFR #06885123
Price$179.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06885123

444 Piece, 1/4 to 3", SpRing Assortment Steel, Snap External Retaining Ring Assortment Includes Compartmented Case
MI ITEM #11679739
MFR #06885123

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$179.18/each

Specifications

Dimensions

  • Maximum Nominal Size
    3 in
  • Minimum Nominal Size
    1/4 in
  • Nominal Sizes Included
    1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 7/8 in, 1 in, 1-1/4 in, 1-5/16 in, 1-3/8 in, 1-7/16 in, 1-1/2

Details

  • Includes
    Compartmented Case
  • Material
    Spring Steel
  • Number Of Pieces
    444
  • Type
    Snap External Retaining Rings

Overview

Mfr description
06885123 06885123 444PC SNAP RING ASST.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought