Motion
06903702

Made in USA
06903702

Steel, M6x1.00 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 12mm Shank, 12mm Thread Length, Shoulder
Mi Item #11679743
MFR #06903702
Price$11.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06903702

Steel, M6x1.00 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 12mm Shank, 12mm Thread Length, Shoulder
Mi Item #11679743
MFR #06903702

Mfr description
06903702 06903702 M6 X 1.0 METRIC EYEBOL
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.25/each

Specifications

Dimensions

  • Shank Length
    12.00 mm
  • Thread Length
    12.00 mm
  • Thread Size
    M6x1.00

Details

  • Grade
    1030
  • Material
    Steel
  • Product Types
    Fixed
  • Shoulder
    Shoulder
  • System of Measurement
    Metric
  • Threading
    Fully Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)