Motion
06903744

Made in USA
06903744

Steel, M12x1.75 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 24mm Shank, 24mm Thread Length, Shoulder
MI ITEM #11679744
MFR #06903744
Price$15.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06903744

Steel, M12x1.75 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 24mm Shank, 24mm Thread Length, Shoulder
MI ITEM #11679744
MFR #06903744

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$15.10/each

Specifications

Dimensions

  • Shank Length
    24.00 mm
  • Thread Length
    24.00 mm
  • Thread Size
    M12x1.75

Details

  • Grade
    1030
  • Material
    Steel
  • Product Types
    Fixed
  • Shoulder
    Shoulder
  • System of Measurement
    Metric
  • Threading
    Fully Threaded

Overview

Mfr description
06903744 06903744 M12 X 1.75 METRIC EYEB
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought