Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06959324

-5 to 130°F, 2" Inside x 2.48" Outside Diam, Rubber Liquid Suction & Discharge Hose - Black, 50' Long, 120 psi Working Pressure
MI ITEM #11679751
MFR #06959324

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
06959324 06959324 2"X50' MXF MED. RUBBER

Specifications

  • Working Pressure
    120.00 psi
  • Description Keyword
    11679751
  • Length
    50 ft
  • Inside Diameter
    2 in
  • Color
    Black
  • Material
    Rubber
  • Maximum Temperature
    130 °F
  • Minimum Temperature
    -5 °F
  • Outside Diameter
    2.4800 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text