Motion
06975254

Made in USA
06975254

1-1/2" Outlet, PVC Hand Operated Transfer Pump;35 oz per Stroke, For Water
Mi Item #11679757
MFR #06975254
Price$326.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06975254

1-1/2" Outlet, PVC Hand Operated Transfer Pump;35 oz per Stroke, For Water
Mi Item #11679757
MFR #06975254

Mfr description
06975254 06975254 WATER TRANSFER PVC HAN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$326.83/each

Specifications

Dimensions

  • Outlet Size
    1-1/2

Details

  • Material
    PVC
  • Ounces Per Stroke
    35
  • Pump Type
    Transfer Pump
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)