Motion
06975262

Made in USA
06975262

1-1/4" Outlet, PVC Hand Operated Transfer Pump;28 oz per Stroke, For Acid
Mi Item #11679758
MFR #06975262
Price$394.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06975262

1-1/4" Outlet, PVC Hand Operated Transfer Pump;28 oz per Stroke, For Acid
Mi Item #11679758
MFR #06975262

Mfr description
06975262 06975262 ACID TRANSFER PVC HAND
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$394.65/each

Specifications

Dimensions

  • Outlet Size
    1-1/4

Details

  • Material
    PVC
  • Ounces Per Stroke
    28
  • Pump Type
    Transfer Pump
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)