Motion
06975270

Made in USA
06975270

1-1/4" Outlet, PVC Hand Operated Transfer Pump;28 oz per Stroke, For Petroleum
Mi Item #11679759
MFR #06975270
Price$298.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06975270

1-1/4" Outlet, PVC Hand Operated Transfer Pump;28 oz per Stroke, For Petroleum
Mi Item #11679759
MFR #06975270

Mfr description
06975270 06975270 PETRO TRANSFER 36IN PV
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$298.50/each

Specifications

Dimensions

  • Outlet Size
    1-1/4

Details

  • Material
    PVC
  • Ounces Per Stroke
    28
  • Pump Type
    Transfer Pump
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)