Motion
06975304

Made in USA
06975304

1-1/2" Outlet, PVC Hand Operated Transfer Pump;8 oz per Stroke, For Automotive
MI ITEM #11679762
MFR #06975304
Price$169.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06975304

1-1/2" Outlet, PVC Hand Operated Transfer Pump;8 oz per Stroke, For Automotive
MI ITEM #11679762
MFR #06975304

Mfr description
06975304 06975304 AUTOMOTIVE OIL TRANS.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$169.90/each

Specifications

Dimensions

  • Outlet Size
    1-1/2

Details

  • Material
    PVC
  • Ounces Per Stroke
    8
  • Pump Type
    Transfer Pump

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)