Motion
06975320

Made in USA
06975320

9/16" Outlet, PVC Hand Operated Transfer Pump;5 oz per Stroke, For Sanitary
MI ITEM #11679764
MFR #06975320
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06975320

9/16" Outlet, PVC Hand Operated Transfer Pump;5 oz per Stroke, For Sanitary
MI ITEM #11679764
MFR #06975320

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06975320 06975320 SANITARY MAINT 9IN PVC

Specifications

  • Pump Type
    Transfer Pump
  • Outlet Size
    9/16
  • Ounces Per Stroke
    5
  • Material
    PVC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought