Motion
06975338

Made in USA
06975338

9/16" Outlet, PVC Hand Operated Transfer Pump;5 oz per Stroke, For Sanitary
Mi Item #11679765
MFR #06975338
Price$178.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06975338

9/16" Outlet, PVC Hand Operated Transfer Pump;5 oz per Stroke, For Sanitary
Mi Item #11679765
MFR #06975338

Mfr description
06975338 06975338 SANITARY MAINT 12IN PV
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$178.10/each

Specifications

Dimensions

  • Outlet Size
    9/16

Details

  • Material
    PVC
  • Ounces Per Stroke
    5
  • Pump Type
    Transfer Pump

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)