Motion
06975346

Made in USA
06975346

9/16" Outlet, PVC Hand Operated Transfer Pump;8 oz per Stroke, For Sanitary
MI ITEM #11679766
MFR #06975346
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06975346

9/16" Outlet, PVC Hand Operated Transfer Pump;8 oz per Stroke, For Sanitary
MI ITEM #11679766
MFR #06975346

Mfr description
06975346 06975346 SANITARY MAINT 18IN PV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outlet Size
    9/16

Details

  • Material
    PVC
  • Ounces Per Stroke
    8
  • Pump Type
    Transfer Pump

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)