Motion
06979033

Made in USA
06979033

Extension Spring - 0.2500 in OD, 2.3600 lb/in Spring Rate, 3-13/16 in Max Extended Length, 4.4500 lb Max Working Load
MI ITEM #11679770
MFR #06979033
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06979033

Extension Spring - 0.2500 in OD, 2.3600 lb/in Spring Rate, 3-13/16 in Max Extended Length, 4.4500 lb Max Working Load
MI ITEM #11679770
MFR #06979033

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06979033 06979033 0321/4X2 1/4 EXT WIRE

Specifications

  • Spring Type
    Extension Spring
  • Outside Diameter
    0.2500 in
  • Spring Rate
    2.3600 lb/in
  • Maximum Extended Length
    3-13/16 in
  • Maximum Working Load
    4.4500 lb
  • Overall Length
    2-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought