Motion
06979041

Made in USA
06979041

Extension Spring - 0.3125 in OD, 3.8900 lb/in Spring Rate, 5-1/8 in Max Extended Length, 7.2300 lb Max Working Load
MI ITEM #11679771
MFR #06979041
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06979041

Extension Spring - 0.3125 in OD, 3.8900 lb/in Spring Rate, 5-1/8 in Max Extended Length, 7.2300 lb Max Working Load
MI ITEM #11679771
MFR #06979041

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06979041 06979041 .041 5/16X 2-11/16 EXT

Specifications

  • Spring Type
    Extension Spring
  • Outside Diameter
    0.3125 in
  • Spring Rate
    3.8900 lb/in
  • Maximum Extended Length
    5-1/8 in
  • Maximum Working Load
    7.2300 lb
  • Overall Length
    2-11/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text