Motion
06979132

Made in USA
06979132

Compression Spring - 0.5000 in OD, 0.0540 in Wire Size, 14.4300 lbs Max Working Load, 13.7700 lbs/in Spring Rate
MI ITEM #11679779
MFR #06979132
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06979132

Compression Spring - 0.5000 in OD, 0.0540 in Wire Size, 14.4300 lbs Max Working Load, 13.7700 lbs/in Spring Rate
MI ITEM #11679779
MFR #06979132

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06979132 06979132 0541/2X1 3/4 COMP WIRE

Specifications

  • Type Design
    Compression Spring
  • Outside Diameter
    0.5000 in
  • Wire Size
    0.0540 in
  • Maximum Working Load
    14.4300 lbs
  • Spring Rate
    13.7700 lbs/in
  • Solid Height
    0.7020 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text