Motion
06979140

Made in USA
06979140

Compression Spring - 0.6250 in OD, 0.0910 in Wire Size, 88.1900 lbs Max Working Load, 99.5900 lbs/in Spring Rate
MI ITEM #11679780
MFR #06979140
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06979140

Compression Spring - 0.6250 in OD, 0.0910 in Wire Size, 88.1900 lbs Max Working Load, 99.5900 lbs/in Spring Rate
MI ITEM #11679780
MFR #06979140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06979140 06979140 091 5/8X1 3/4 COMP WIR

Specifications

  • Type Design
    Compression Spring
  • Outside Diameter
    0.6250 in
  • Wire Size
    0.0910 in
  • Maximum Working Load
    88.1900 lbs
  • Spring Rate
    99.5900 lbs/in
  • Solid Height
    0.8640 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text