Motion
06979181

Made in USA
06979181

Compression Spring - 0.3125 in OD, 0.0200 in Wire Size, 1.0200 lbs Max Working Load, 0.9300 lbs/in Spring Rate
MI ITEM #11679784
MFR #06979181
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06979181

Compression Spring - 0.3125 in OD, 0.0200 in Wire Size, 1.0200 lbs Max Working Load, 0.9300 lbs/in Spring Rate
MI ITEM #11679784
MFR #06979181

Mfr description
06979181 06979181 020 5/16X1 1/2 COMP WI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Working Load
    1.0200 lbs
  • Outside Diameter
    0.3125 in
  • Solid Height
    0.2800 in
  • Wire Size
    0.0200 in

Details

  • Spring Rate
    0.9300 lbs/in
  • Type Design
    Compression Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)