Motion
06979215

Made in USA
06979215

Compression Spring - 0.1875 in OD, 0.0220 in Wire Size, 2.1800 lbs Max Working Load, 2.4400 lbs/in Spring Rate
MI ITEM #11679787
MFR #06979215
List Price$7.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06979215

Compression Spring - 0.1875 in OD, 0.0220 in Wire Size, 2.1800 lbs Max Working Load, 2.4400 lbs/in Spring Rate
MI ITEM #11679787
MFR #06979215

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.73/each for your price

Overview

Mfr description
06979215 06979215 022 3/16X1 5/16 COMP W

Specifications

  • Type Design
    Compression Spring
  • Outside Diameter
    0.1875 in
  • Wire Size
    0.0220 in
  • Maximum Working Load
    2.1800 lbs
  • Spring Rate
    2.4400 lbs/in
  • Solid Height
    0.4180 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought