Motion
06979298

Made in USA
06979298

Extension Spring - 0.4375 in OD, 1.8800 lb/in Spring Rate, 9-3/8 in Max Extended Length, 7.4400 lb Max Working Load
MI ITEM #11679795
MFR #06979298
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06979298

Extension Spring - 0.4375 in OD, 1.8800 lb/in Spring Rate, 9-3/8 in Max Extended Length, 7.4400 lb Max Working Load
MI ITEM #11679795
MFR #06979298

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06979298 06979298 .047 7/16X3 11/16 EXT.

Specifications

  • Spring Type
    Extension Spring
  • Outside Diameter
    0.4375 in
  • Spring Rate
    1.8800 lb/in
  • Maximum Extended Length
    9-3/8 in
  • Maximum Working Load
    7.4400 lb
  • Overall Length
    3-11/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text