Motion
06979348

Made in USA
06979348

Extension Spring - 0.7500 in OD, 108.5200 lb/in Spring Rate, 8-3/8 in Max Extended Length, 44.2500 lb Max Working Load
MI ITEM #11679800
MFR #06979348
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06979348

Extension Spring - 0.7500 in OD, 108.5200 lb/in Spring Rate, 8-3/8 in Max Extended Length, 44.2500 lb Max Working Load
MI ITEM #11679800
MFR #06979348

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06979348 06979348 .105 3/4X1 3/4 EXT. WI

Specifications

  • Spring Type
    Extension Spring
  • Outside Diameter
    0.7500 in
  • Spring Rate
    108.5200 lb/in
  • Maximum Extended Length
    8-3/8 in
  • Maximum Working Load
    44.2500 lb
  • Overall Length
    1-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text