1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
06979371
Compression Spring - 0.4688 in OD, 0.0470 in Wire Size, 10.9900 lbs Max Working Load, 15.6600 lbs/in Spring Rate
MI ITEM #
11679803
MFR #
06979371
Price
$7.88
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 06979371
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
06979371
Compression Spring - 0.4688 in OD, 0.0470 in Wire Size, 10.9900 lbs Max Working Load, 15.6600 lbs/in Spring Rate
MI ITEM #
11679803
MFR #
06979371
Mfr description
06979371 06979371 .047 15/32X1 1/8 COMP.
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$7
.88
/each
Add to Cart
Specifications
Dimensions
Maximum Working Load
10.9900 lbs
Outside Diameter
0.4688 in
Solid Height
0.4230 in
Wire Size
0.0470 in
Details
Spring Rate
15.6600 lbs/in
Type Design
Compression Spring
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items