Motion
06979405

Made in USA
06979405

Extension Spring - 0.6250 in OD, 1.4700 lb/in Spring Rate, 6-7/8 in Max Extended Length, 11.3000 lb Max Working Load
Mi Item #11679806
MFR #06979405
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06979405

Extension Spring - 0.6250 in OD, 1.4700 lb/in Spring Rate, 6-7/8 in Max Extended Length, 11.3000 lb Max Working Load
Mi Item #11679806
MFR #06979405

Mfr description
06979405 06979405 .062 5/8X5 3/8 EXT. WI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Extended Length
    6-7/8 in
  • Maximum Working Load
    11.3000 lb
  • Outside Diameter
    0.6250 in
  • Overall Length
    5-3/8 in

Details

  • Spring Rate
    1.4700 lb/in
  • Spring Type
    Extension Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)