Motion
06979421

Made in USA
06979421

Extension Spring - 0.5000 in OD, 12.8100 lb/in Spring Rate, 7-1/8 in Max Extended Length, 30.8800 lb Max Working Load
MI ITEM #11679808
MFR #06979421
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06979421

Extension Spring - 0.5000 in OD, 12.8100 lb/in Spring Rate, 7-1/8 in Max Extended Length, 30.8800 lb Max Working Load
MI ITEM #11679808
MFR #06979421

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06979421 06979421 .080 1/2X6 EXT. WIRE S

Specifications

  • Spring Type
    Extension Spring
  • Outside Diameter
    0.5000 in
  • Spring Rate
    12.8100 lb/in
  • Maximum Extended Length
    7-1/8 in
  • Maximum Working Load
    30.8800 lb
  • Overall Length
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text