Motion
06979454

Made in USA
06979454

Compression Spring - 0.7500 in OD, 0.0470 in Wire Size, 3.7800 lbs Max Working Load, 1.4400 lbs/in Spring Rate
MI ITEM #11679811
MFR #06979454
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06979454

Compression Spring - 0.7500 in OD, 0.0470 in Wire Size, 3.7800 lbs Max Working Load, 1.4400 lbs/in Spring Rate
MI ITEM #11679811
MFR #06979454

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06979454 06979454 .047 3/4X3 3/8 COMP. W

Specifications

  • Type Design
    Compression Spring
  • Outside Diameter
    0.7500 in
  • Wire Size
    0.0470 in
  • Maximum Working Load
    3.7800 lbs
  • Spring Rate
    1.4400 lbs/in
  • Solid Height
    0.7990 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought