Motion
06979462

Made in USA
06979462

Extension Spring - 0.6563 in OD, 0.1800 lb/in Spring Rate, 24-1/4 in Max Extended Length, 3.7100 lb Max Working Load
MI ITEM #11679812
MFR #06979462
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06979462

Extension Spring - 0.6563 in OD, 0.1800 lb/in Spring Rate, 24-1/4 in Max Extended Length, 3.7100 lb Max Working Load
MI ITEM #11679812
MFR #06979462

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06979462 06979462 .041 21/32X4 7/8 EXT.

Specifications

  • Spring Type
    Extension Spring
  • Outside Diameter
    0.6563 in
  • Spring Rate
    0.1800 lb/in
  • Maximum Extended Length
    24-1/4 in
  • Maximum Working Load
    3.7100 lb
  • Overall Length
    4-7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought