Motion
06979512

Made in USA
06979512

Extension Spring - 0.3438 in OD, 1.1000 lb/in Spring Rate, 10-5/8 in Max Extended Length, 4.1100 lb Max Working Load
MI ITEM #11679817
MFR #06979512
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06979512

Extension Spring - 0.3438 in OD, 1.1000 lb/in Spring Rate, 10-5/8 in Max Extended Length, 4.1100 lb Max Working Load
MI ITEM #11679817
MFR #06979512

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06979512 06979512 .035 11/32X4 EXT. WIRE

Specifications

  • Spring Type
    Extension Spring
  • Outside Diameter
    0.3438 in
  • Spring Rate
    1.1000 lb/in
  • Maximum Extended Length
    10-5/8 in
  • Maximum Working Load
    4.1100 lb
  • Overall Length
    4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought