Motion
06979520

Made in USA
06979520

Extension Spring - 0.4375 in OD, 2.2600 lb/in Spring Rate, 2-9/16 in Max Extended Length, 7.4800 lb Max Working Load
MI ITEM #11679818
MFR #06979520
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06979520

Extension Spring - 0.4375 in OD, 2.2600 lb/in Spring Rate, 2-9/16 in Max Extended Length, 7.4800 lb Max Working Load
MI ITEM #11679818
MFR #06979520

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06979520 06979520 .047 7/16X5 EXT. WIRE

Specifications

  • Spring Type
    Extension Spring
  • Outside Diameter
    0.4375 in
  • Spring Rate
    2.2600 lb/in
  • Maximum Extended Length
    2-9/16 in
  • Maximum Working Load
    7.4800 lb
  • Overall Length
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text