Specifications
Dimensions
- Maximum Working Load93.6000 lbs
- Outside Diameter1.0313 in
- Solid Height2.0400 in
- Wire Size0.1200 in
Details
- Spring Rate28.0600 lbs/in
- Type DesignCompression Spring
Overview
Mfr description
06979561 06979561 .120 1 1/32X5 3/8 COMP