Motion
06979579

Made in USA
06979579

Compression Spring - 0.7500 in OD, 0.1050 in Wire Size, 90.5700 lbs Max Working Load, 59.1900 lbs/in Spring Rate
MI ITEM #11679823
MFR #06979579
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06979579

Compression Spring - 0.7500 in OD, 0.1050 in Wire Size, 90.5700 lbs Max Working Load, 59.1900 lbs/in Spring Rate
MI ITEM #11679823
MFR #06979579

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06979579 06979579 .105 3/4X3 COMP. WIRE

Specifications

  • Type Design
    Compression Spring
  • Outside Diameter
    0.7500 in
  • Wire Size
    0.1050 in
  • Maximum Working Load
    90.5700 lbs
  • Spring Rate
    59.1900 lbs/in
  • Solid Height
    1.4700 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought