Motion
06979587

Made in USA
06979587

Compression Spring - 1.2500 in OD, 0.1200 in Wire Size, 63.3100 lbs Max Working Load, 20.6500 lbs/in Spring Rate
MI ITEM #11679824
MFR #06979587
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06979587

Compression Spring - 1.2500 in OD, 0.1200 in Wire Size, 63.3100 lbs Max Working Load, 20.6500 lbs/in Spring Rate
MI ITEM #11679824
MFR #06979587

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06979587 06979587 .120 1 1/4X4 5/8 COMP.

Specifications

  • Type Design
    Compression Spring
  • Outside Diameter
    1.2500 in
  • Wire Size
    0.1200 in
  • Maximum Working Load
    63.3100 lbs
  • Spring Rate
    20.6500 lbs/in
  • Solid Height
    1.5600 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought