Motion
06979595

Made in USA
06979595

Compression Spring - 1.0000 in OD, 0.1350 in Wire Size, 124.7400 lbs Max Working Load, 67.0600 lbs/in Spring Rate
MI ITEM #11679825
MFR #06979595
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06979595

Compression Spring - 1.0000 in OD, 0.1350 in Wire Size, 124.7400 lbs Max Working Load, 67.0600 lbs/in Spring Rate
MI ITEM #11679825
MFR #06979595

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06979595 06979595 .135 1 X 3 3/4 COMP. W

Specifications

  • Type Design
    Compression Spring
  • Outside Diameter
    1.0000 in
  • Wire Size
    0.1350 in
  • Maximum Working Load
    124.7400 lbs
  • Spring Rate
    67.0600 lbs/in
  • Solid Height
    1.8900 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought