Motion
06979660

Made in USA
06979660

Extension Spring - 0.3750 in OD, 31.8400 lb/in Spring Rate, 2-3/8 in Max Extended Length, 19.2400 lb Max Working Load
Mi Item #11679832
MFR #06979660
Price$16.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06979660

Extension Spring - 0.3750 in OD, 31.8400 lb/in Spring Rate, 2-3/8 in Max Extended Length, 19.2400 lb Max Working Load
Mi Item #11679832
MFR #06979660

Mfr description
06979660 06979660 .062 3/8X2X3/16 EXT. W
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.68/each

Specifications

Dimensions

  • Maximum Extended Length
    2-3/8 in
  • Maximum Working Load
    19.2400 lb
  • Outside Diameter
    0.3750 in
  • Overall Length
    2-3/16 in

Details

  • Spring Rate
    31.8400 lb/in
  • Spring Type
    Extension Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)