Motion
06979736

Made in USA
06979736

Extension Spring - 0.4375 in OD, 12.4100 lb/in Spring Rate, 2-3/8 in Max Extended Length, 11.0600 lb Max Working Load
MI ITEM #11679840
MFR #06979736
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06979736

Extension Spring - 0.4375 in OD, 12.4100 lb/in Spring Rate, 2-3/8 in Max Extended Length, 11.0600 lb Max Working Load
MI ITEM #11679840
MFR #06979736

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06979736 06979736 .054 7/16X1 15/16 EXT.

Specifications

  • Spring Type
    Extension Spring
  • Outside Diameter
    0.4375 in
  • Spring Rate
    12.4100 lb/in
  • Maximum Extended Length
    2-3/8 in
  • Maximum Working Load
    11.0600 lb
  • Overall Length
    1-15/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text