Motion
06979793

Made in USA
06979793

Compression Spring - 0.3750 in OD, 0.0410 in Wire Size, 15.3000 lbs Max Working Load, 10.9000 lbs/in Spring Rate
MI ITEM #11679846
MFR #06979793
List Price$8.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06979793

Compression Spring - 0.3750 in OD, 0.0410 in Wire Size, 15.3000 lbs Max Working Load, 10.9000 lbs/in Spring Rate
MI ITEM #11679846
MFR #06979793

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.60/each for your price

Overview

Mfr description
06979793 06979793 .041 3/8X1 15/16 COMP.

Specifications

  • Maximum Working Load
    15.3000 lbs
  • Outside Diameter
    0.3750 in
  • Solid Height
    0.5330 in
  • Spring Rate
    10.9000 lbs/in
  • Type Design
    Compression Spring
  • Wire Size
    0.0410 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text