Motion
06979843

Made in USA
06979843

Compression Spring - 0.4375 in OD, 0.0410 in Wire Size, 4.8000 lbs Max Working Load, 5.4500 lbs/in Spring Rate
Mi Item #11679851
MFR #06979843
Price$11.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06979843

Compression Spring - 0.4375 in OD, 0.0410 in Wire Size, 4.8000 lbs Max Working Load, 5.4500 lbs/in Spring Rate
Mi Item #11679851
MFR #06979843

Mfr description
06979843 06979843 .041 7/16X1 7/16 COMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.08/each

Specifications

Dimensions

  • Maximum Working Load
    4.8000 lbs
  • Outside Diameter
    0.4375 in
  • Solid Height
    0.6150 in
  • Wire Size
    0.0410 in

Details

  • Spring Rate
    5.4500 lbs/in
  • Type Design
    Compression Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)