Motion
06979850

Made in USA
06979850

Compression Spring - 0.6250 in OD, 0.0540 in Wire Size, 5.6400 lbs Max Working Load, 6.5600 lbs/in Spring Rate
MI ITEM #11679852
MFR #06979850
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06979850

Compression Spring - 0.6250 in OD, 0.0540 in Wire Size, 5.6400 lbs Max Working Load, 6.5600 lbs/in Spring Rate
MI ITEM #11679852
MFR #06979850

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06979850 06979850 .054 5/8X1 9/16 COMP.

Specifications

  • Type Design
    Compression Spring
  • Outside Diameter
    0.6250 in
  • Wire Size
    0.0540 in
  • Maximum Working Load
    5.6400 lbs
  • Spring Rate
    6.5600 lbs/in
  • Solid Height
    0.7020 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought