Motion
06979876

Made in USA
06979876

Compression Spring - 0.2344 in OD, 0.0320 in Wire Size, 14.3100 lbs Max Working Load, 12.1900 lbs/in Spring Rate
MI ITEM #11679854
MFR #06979876
List Price$9.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06979876

Compression Spring - 0.2344 in OD, 0.0320 in Wire Size, 14.3100 lbs Max Working Load, 12.1900 lbs/in Spring Rate
MI ITEM #11679854
MFR #06979876

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.28/each for your price

Overview

Mfr description
06979876 06979876 .032 15/64X1 3/4 COMP.

Specifications

  • Type Design
    Compression Spring
  • Outside Diameter
    0.2344 in
  • Wire Size
    0.0320 in
  • Maximum Working Load
    14.3100 lbs
  • Spring Rate
    12.1900 lbs/in
  • Solid Height
    0.6760 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought