Motion
06979892

Made in USA
06979892

Compression Spring - 0.6250 in OD, 0.0620 in Wire Size, 19.6000 lbs Max Working Load, 14.4700 lbs/in Spring Rate
Mi Item #11679856
MFR #06979892
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06979892

Compression Spring - 0.6250 in OD, 0.0620 in Wire Size, 19.6000 lbs Max Working Load, 14.4700 lbs/in Spring Rate
Mi Item #11679856
MFR #06979892

Mfr description
06979892 06979892 .062 5/8X2 COMP. WIRE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Working Load
    19.6000 lbs
  • Outside Diameter
    0.6250 in
  • Solid Height
    0.6820 in
  • Wire Size
    0.0620 in

Details

  • Spring Rate
    14.4700 lbs/in
  • Type Design
    Compression Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)