Motion
06979975

Made in USA
06979975

Extension Spring - 0.3750 in OD, 6.8400 lb/in Spring Rate, 2-3/4 in Max Extended Length, 8.9200 lb Max Working Load
MI ITEM #11679864
MFR #06979975
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06979975

Extension Spring - 0.3750 in OD, 6.8400 lb/in Spring Rate, 2-3/4 in Max Extended Length, 8.9200 lb Max Working Load
MI ITEM #11679864
MFR #06979975

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06979975 06979975 .047 3/8X2 3/16 EXT. W

Specifications

  • Spring Type
    Extension Spring
  • Outside Diameter
    0.3750 in
  • Spring Rate
    6.8400 lb/in
  • Maximum Extended Length
    2-3/4 in
  • Maximum Working Load
    8.9200 lb
  • Overall Length
    2-3/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text