Motion
06980122

Made in USA
06980122

Compression Spring - 0.2500 in OD, 0.0280 in Wire Size, 7.0900 lbs Max Working Load, 5.0400 lbs/in Spring Rate
MI ITEM #11679871
MFR #06980122
List Price$7.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06980122

Compression Spring - 0.2500 in OD, 0.0280 in Wire Size, 7.0900 lbs Max Working Load, 5.0400 lbs/in Spring Rate
MI ITEM #11679871
MFR #06980122

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.90/each for your price

Overview

Mfr description
06980122 06980122 .028 1/4X1 15/16 COMP.

Specifications

  • Type Design
    Compression Spring
  • Outside Diameter
    0.2500 in
  • Wire Size
    0.0280 in
  • Maximum Working Load
    7.0900 lbs
  • Spring Rate
    5.0400 lbs/in
  • Solid Height
    0.5320 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text