Motion
06980205

Made in USA
06980205

Compression Spring - 0.2188 in OD, 0.0150 in Wire Size, 0.5900 lbs Max Working Load, 0.4500 lbs/in Spring Rate
Mi Item #11679874
MFR #06980205
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06980205

Compression Spring - 0.2188 in OD, 0.0150 in Wire Size, 0.5900 lbs Max Working Load, 0.4500 lbs/in Spring Rate
Mi Item #11679874
MFR #06980205

Mfr description
06980205 06980205 .015 7/32X1 13/16 COMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Working Load
    0.5900 lbs
  • Outside Diameter
    0.2188 in
  • Solid Height
    0.3300 in
  • Wire Size
    0.0150 in

Details

  • Spring Rate
    0.4500 lbs/in
  • Type Design
    Compression Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)