Motion
06980247

Made in USA
06980247

Compression Spring - 0.2188 in OD, 0.0410 in Wire Size, 54.0200 lbs Max Working Load, 61.0400 lbs/in Spring Rate
MI ITEM #11679877
MFR #06980247
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06980247

Compression Spring - 0.2188 in OD, 0.0410 in Wire Size, 54.0200 lbs Max Working Load, 61.0400 lbs/in Spring Rate
MI ITEM #11679877
MFR #06980247

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06980247 06980247 .041 7/32X1 1/2 COMP.

Specifications

  • Type Design
    Compression Spring
  • Outside Diameter
    0.2188 in
  • Wire Size
    0.0410 in
  • Maximum Working Load
    54.0200 lbs
  • Spring Rate
    61.0400 lbs/in
  • Solid Height
    0.6150 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought